
- 0.31 in Hose Inner Diameter
- 0.66 in Hose Outer Diameter
- 50 ft Hose Length
- 225 psi Maximum Pressure
- Truck Hose Application
Burst Pressure [Nom] | 2000 psi |
Bend Radius [Min] | 2 in |
Series | H239 |
Pressure [Max] | 225 psi |
Hose OD | 0.66 in |
Dash Size | -6 |
Color | Black |
Reinforcement | Fiber |
Tube Material | CPE |
Temperature Range [Min] | -40 °F |
Cover Material | Fiber |
Hose I.D. | 0.31 in |
Abrasion Resistance | Premium |
Temperature Range [Max] | 200 °F |
Hose Application | Truck |
Construction | 2 Ply Braid |
Conductivity | Conductive |
Hose Length | 50 ft |
Weight | 0.0 LB |
