
- 0.5 in Hose Inner Diameter
- 1.06 in Hose Outer Diameter
- 50 ft Hose Length
- 225 psi Maximum Pressure
- Bulk, Truck Hose Application
Color | Black |
Construction | 1 Ply Braid |
Pressure [Max] | 225 psi |
Temperature Range [Max] | 212 °F |
Bend Radius [Min] | 2.75 in |
Hose Application | Bulk, Truck |
Tube Material | Nitrile |
Series | H229 |
Reinforcement | Fiber |
Cover Material | Fiber |
Hose I.D. | 0.5 in |
Conductivity | Conductive |
Burst Pressure [Nom] | 1800 psi |
Temperature Range [Min] | -40 °F |
Hose OD | 1.06 in |
Hose Length | 50 ft |
Dash Size | -10 |
Weight | 0.34 LB |
