
- 0.31 in Hose Inner Diameter
- 0.75 in Hose Outer Diameter
- 250 ft Hose Length
- 225 psi Maximum Pressure
- Bulk, Truck Hose Application
Burst Pressure [Nom] | 2000 psi |
Hose OD | 0.75 in |
Pressure [Max] | 225 psi |
Cover Material | Fiber |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 212 °F |
Tube Material | Nitrile |
Bend Radius [Min] | 2 in |
Series | H229 |
Reinforcement | Fiber |
Dash Size | -6 |
Hose I.D. | 0.31 in |
Construction | 1 Ply Braid |
Hose Length | 250 ft |
Color | Black |
Hose Application | Bulk, Truck |
Conductivity | Conductive |
Weight | 0.157 LB |
