
- 0.19 in Hose Inner Diameter
- 0.5 in Hose Outer Diameter
- 50 ft Hose Length
- 1550 psi Maximum Pressure
- Bulk, Truck Hose Application
features
- General purpose truck hose
- High temperature hydraulic, air brake and diesel fuel applications
Series | H229 |
Type | H229 Truck Hose |
Bend Radius [Min] | 1.5 in |
Hose Length | 50 ft |
Color | Black |
Hose OD | 0.5 in |
Hose Application | Bulk, Truck |
Cover Material | Fiber |
Construction | 1 Ply Braid |
Hose Reinforcement | Fiber, 2 Spiral |
Conductivity | Conductive |
Hose I.D. | 0.19 in |
Burst Pressure [Min] | 2000 psi |
Dash Size | -4 |
Pressure [Max] | 1550 psi |
Reinforcement | Fiber |
Burst Pressure [Nom] | 13700 psi |
Inner Tube Material | Nitrile |
Temperature Range [Max] | 212 °F |
Temperature Range [Min] | -40 °F |
Tube Material | Nitrile |
Weight | 0.1 LB |
