
- 0.88 in Hose Inner Diameter
- 1.2 in Hose Outer Diameter
- 50 ft Hose Length
- 400 psi Maximum Pressure
- Air Brake Hose Application
Temperature Range [Min] | -50 °F |
Package Type | Foot |
Color | Black |
Weight per 100 Feet | 32 lb |
Hose Length | 50 ft |
Bend Radius [Min] | 3.5 in |
Cover Material | Fiber |
Pressure [Max] | 400 psi |
Conductivity | Conductive |
Tube Material | CPE |
Reinforcement | Fiber And Steel |
Temperature Range [Max] | 302 °F |
Hose I.D. | 0.88 in, 7/8 in |
Hose OD | 1.2 in |
Hose Specification | SAE J1402 |
Dash Size | -16 |
Working Pressure [Max] | 400 psi |
Tube Wall Thickness | 0.16 in |
Construction | 1 Ply Braid |
Burst Pressure [Min] | 1600 psi |
Burst Pressure [Nom] | 1600 psi |
Series | H213 |
Hose Application | Air Brake |
Weight | 0.42 LB |
EAN or UPC | 725975012154 |
