
- 0.88 in Hose Inner Diameter
- 1.2 in Hose Outer Diameter
- 250 ft Hose Length
- 400 psi Maximum Pressure
- Air Brake Hose Application
Temperature Range [Max] | 302 °F |
Temperature Range [Min] | -50 °F |
Conductivity | Conductive |
Reinforcement | Fiber And Steel |
Hose I.D. | 0.88 in |
Burst Pressure [Nom] | 1600 psi |
Color | Black |
Bend Radius [Min] | 3.5 in |
Pressure [Max] | 400 psi |
Hose Application | Air Brake |
Tube Wall Thickness | 0.16 in |
Dash Size | -16 |
Tube Material | CPE |
Series | H213 |
Construction | 1 Ply Braid |
Hose Length | 250 ft |
Cover Material | Fiber |
Hose OD | 1.2 in |
Weight | 0.0 LB |
