
- 0.63 in Hose Inner Diameter
- 0.95 in Hose Outer Diameter
- 50 ft Hose Length
- 750 psi Maximum Pressure
- Air Brake Hose Application
Dash Size | -12 |
Hose Application | Air Brake |
Pressure [Max] | 750 psi |
Conductivity | Conductive |
Bend Radius [Min] | 2.75 in |
Construction | 1 Ply Braid |
Burst Pressure [Nom] | 3000 psi |
Hose I.D. | 0.63 in |
Tube Wall Thickness | 0.16 in |
Tube Material | CPE |
Reinforcement | Fiber And Steel |
Hose Length | 50 ft |
Hose OD | 0.95 in |
Temperature Range [Max] | 302 °F |
Series | H213 |
Temperature Range [Min] | -50 °F |
Color | Black |
Cover Material | Fiber |
Weight | 0.279 LB |
EAN or UPC | 725975012130 |
