
- 0.5 in Hose Inner Diameter
- 0.83 in Hose Outer Diameter
- 250 ft Hose Length
- 1000 psi Maximum Pressure
- Truck Hose Application
Hose OD | 0.83 in |
Cover Material | Fiber |
Hose I.D. | 1/2 in, 0.5 in |
Bend Radius [Min] | 2.25 in |
Package Type | 250 Foot Reel |
Hose Application | Truck |
Hose Specification | SAE J1402 |
Burst Pressure [Nom] | 4000 psi |
Dash Size | -10 |
Color | Black |
Series | H213 |
Burst Pressure [Min] | 4000 psi |
Tube Material | CPE |
Abrasion Resistance | Premium |
Vacuum Hg | 25 in |
Hose Length | 250 ft |
Temperature Range [Min] | -50 °F |
Weight per 100 Feet | 21 lb |
Temperature Range [Max] | 302 °F |
Conductivity | Conductive |
Pressure [Max] | 1000 psi |
Construction | 1 Ply Braid |
Working Pressure [Max] | 1,000 psi |
Tube Wall Thickness | 0.165 in |
Reinforcement | Fiber And Steel |
Weight | 0.256 LB |
EAN or UPC | 725975012123 |
