
- 0.41 in Hose Inner Diameter
- 0.73 in Hose Outer Diameter
- 250 ft Hose Length
- 1250 psi Maximum Pressure
- Bulk, Truck Hose Application
Working Pressure [Max] | 1,250 psi |
Temperature Range [Min] | -50 °F |
Construction | 1 Ply Braid |
Temperature Range [Max] | 302 °F |
Hose OD | 0.73 in |
Hose Specification | SAE J1402 |
Weight per 100 Feet | 19 lb |
Hose I.D. | 0.41 in, 13/32 in |
Hose Application | Bulk, Truck |
Pressure [Max] | 1250 psi |
Package Type | 250 Foot Reel |
Tube Material | CPE |
Cover Material | Fiber |
Color | Black |
Bend Radius [Min] | 1.75 in |
Series | H213 |
Dash Size | -8 |
Reinforcement | Fiber And Steel |
Tube Wall Thickness | 0.16 in |
Burst Pressure [Min] | 5000 psi |
Vacuum Hg | 25 in |
Conductivity | Conductive |
Burst Pressure [Nom] | 5000 psi |
Hose Length | 250 ft |
Weight | 0.21 LB |
EAN or UPC | 725975012109 |
