
- 0.31 in Hose Inner Diameter
- 0.61 in Hose Outer Diameter
- 50 ft Hose Length
- 1500 psi Maximum Pressure
- Air Brake Hose Application
Burst Pressure [Nom] | 6000 psi |
Dash Size | -6 |
Cover Material | Fiber |
Hose OD | 0.61 in |
Temperature Range [Min] | -50 °F |
Bend Radius [Min] | 1.25 in |
Hose I.D. | 0.31 in |
Temperature Range [Max] | 302 °F |
Construction | 1 Ply Braid |
Series | H213 |
Conductivity | Conductive |
Hose Length | 50 ft |
Tube Material | CPE |
Hose Application | Air Brake |
Color | Black |
Tube Wall Thickness | 0.156 in |
Pressure [Max] | 1500 psi |
Reinforcement | Fiber And Steel |
Weight | 0.26 LB |
EAN or UPC | 725975012079 |
