
- 0.19 in Hose Inner Diameter
- 0.48 in Hose Outer Diameter
- 50 ft Hose Length
- 2000 psi Maximum Pressure
- Truck Hose Application
Temperature Range [Max] | 302 °F |
Construction | 1 Ply Braid |
Pressure [Max] | 2000 psi |
Cover Material | Fiber |
Reinforcement | Fiber And Steel |
Hose Application | Truck |
Color | Black |
Bend Radius [Min] | 0.75 in |
Hose Length | 50 ft |
Tube Material | CPE |
Dash Size | -4 |
Hose OD | 0.48 in |
Hose I.D. | 0.19 in |
Tube Wall Thickness | 0.145 in |
Burst Pressure [Nom] | 8000 psi |
Temperature Range [Min] | -50 °F |
Series | H213 |
Conductivity | Conductive |
Weight | 0.22 LB |
EAN or UPC | 725975012031 |
