
- 0.19 in Hose Inner Diameter
- 0.48 in Hose Outer Diameter
- 250 ft Hose Length
- 2000 psi Maximum Pressure
- Air Brake Hose Application
Color | Black |
Conductivity | Conductive |
Burst Pressure [Nom] | 8000 psi |
Hose Specification | SAE J1402 |
Bend Radius [Min] | 0.75 in |
Reinforcement | Fiber And Steel |
Cover Material | Fiber |
Hose I.D. | 3/16 in, 0.19 in |
Construction | 1 Ply Braid |
Hose Length | 250 ft |
Tube Wall Thickness | 0.145 in |
Tube Material | CPE |
Hose OD | 0.48 in |
Vacuum Hg | 25 in |
Hose Application | Air Brake |
Burst Pressure [Min] | 8000 psi |
Pressure [Max] | 2000 psi |
Package Type | 250 Foot Reel |
Working Pressure [Max] | 2,000 psi |
Weight per 100 Feet | 12 lb |
Temperature Range [Max] | 302 °F |
Dash Size | -4 |
Series | H213 |
Temperature Range [Min] | -50 °F |
Weight | 0.14 LB |
EAN or UPC | 725975012048 |
