
- 1 in Hose Inner Diameter
- 1.38 in Hose Outer Diameter
- 250 ft Hose Length
- 200 psi Maximum Pressure
- General Purpose Hose Application
Hose Application | General Purpose |
Temperature Range [Max] | 200 °F |
Tube Material | Nitrile |
Pressure [Max] | 200 psi |
Type | Easy Couple |
Bend Radius [Min] | 7 in |
Hose OD | 1.38 in |
Conductivity | Conductive |
Hose Length | 250 ft |
Abrasion Resistance | Standard |
Temperature Range [Min] | -40 °F |
Hose I.D. | 1 in |
Tube Wall Thickness | 0.39 in |
Vacuum Rating | 28 in Hg |
Construction | 1 Ply Braid |
Color | Gray |
Series | H201 |
Burst Pressure [Nom] | 1200 psi |
Cover Material | Vinyl Nitrile |
Reinforcement | Fiber |
Dash Size | -16 |
Weight | 0.0 LB |
