
- 0.75 in Hose Inner Diameter
- 1.03 in Hose Outer Diameter
- 250 ft Hose Length
- 300 psi Maximum Pressure
- General Purpose Hose Application
Tube Material | Nitrile |
Hose Length | 250 ft |
Pressure [Max] | 300 psi |
Tube Wall Thickness | 0.32 in |
Construction | 1 Ply Braid |
Abrasion Resistance | Standard |
Burst Pressure [Nom] | 1200 psi |
Conductivity | Conductive |
Hose OD | 1.03 in |
Hose I.D. | 0.75 in |
Series | H201 |
Temperature Range [Max] | 212 °F |
Vacuum Rating | 28 in Hg |
Dash Size | -12 |
Hose Application | General Purpose |
Cover Material | Vinyl Nitrile |
Temperature Range [Min] | -40 °F |
Reinforcement | Fiber |
Type | Easy Couple |
Bend Radius [Min] | 7 in |
Color | Red |
Weight | 0.28 LB |
EAN or UPC | 725975011980 |
