
- 0.75 in Hose Inner Diameter
- 1.03 in Hose Outer Diameter
- 50 ft Hose Length
- 300 psi Maximum Pressure
- General Purpose Hose Application
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
Temperature Range [Min] | -40 °F |
Abrasion Resistance | Standard |
Lay Line Style | Ink Jet |
Burst Pressure [Nom] | 1200 psi |
Series | H201 |
Hose Application | General Purpose |
Tube Material | Synthetic Rubber |
Length | 1 ft |
Tube Wall Thickness | 0.32 in |
Color | Gray |
Hose I.D. | 0.75 in |
Pressure [Max] | 300 psi |
Hose Length | 50 ft |
Temperature Range [Max] | 260 °F |
Construction | 1 Ply Braid |
Conductivity | Conductive |
Dash Size | -12 |
Hose OD | 1.03 in |
Height | 1.06 in |
Bend Radius [Min] | 7 in |
Type | Easy Couple |
Reinforcement | Fiber |
Width | 1.06 in |
Cover Material | Synthetic Rubber |
Vacuum Rating | 28 in Mercury |
Weight | 0.0 LB |
