
- 0.75 in Hose Inner Diameter
- 1.03 in Hose Outer Diameter
- 250 ft Hose Length
- 300 psi Maximum Pressure
- General Purpose Hose Application
Temperature Range [Min] | -40 °F |
Tube Material | Nitrile |
Burst Pressure [Nom] | 1200 psi |
Hose I.D. | 0.75 in |
Temperature Range [Max] | 212 °F |
Reinforcement | Fiber |
Series | H201 |
Type | Easy Couple |
Color | Gray |
Pressure [Max] | 300 psi |
Cover Material | Vinyl Nitrile |
Abrasion Resistance | Standard |
Conductivity | Conductive |
Bend Radius [Min] | 7 in |
Hose OD | 1.03 in |
Dash Size | -12 |
Tube Wall Thickness | 0.32 in |
Hose Length | 250 ft |
Construction | 1 Ply Braid |
Vacuum Rating | 28 in Hg |
Hose Application | General Purpose |
Weight | 0.268 LB |
EAN or UPC | 725975011973 |
