
- 0.75 in Hose Inner Diameter
- 1.03 in Hose Outer Diameter
- 50 ft Hose Length
- 300 psi Maximum Pressure
- General Purpose Hose Application
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
Abrasion Resistance | Standard |
Color | Green |
Burst Pressure [Nom] | 1200 psi |
Tube Wall Thickness | 0.32 in |
Type | Easy Couple |
Hose Length | 50 ft |
Conductivity | Conductive |
Pressure [Max] | 300 psi |
Cover Material | Synthetic Rubber |
Hose OD | 1.03 in |
Series | H201 |
Width | 1.06 in |
Dash Size | -12 |
Tube Material | Synthetic Rubber |
Lay Line Style | Ink Jet |
Hose I.D. | 0.75 in |
Reinforcement | Fiber |
Vacuum Rating | 28 in Mercury |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 260 °F |
Construction | 1 Ply Braid |
Bend Radius [Min] | 7 in |
Length | 1 ft |
Height | 1.06 in |
Hose Application | General Purpose |
Weight | 0.248 LB |
EAN or UPC | 725975426388 |
