
- 0.63 in Hose Inner Diameter
- 0.93 in Hose Outer Diameter
- 50 ft Hose Length
- 300 psi Maximum Pressure
- General Purpose Hose Application
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
Dash Size | -10 |
Temperature Range [Max] | 260 °F |
Hose Application | General Purpose |
Cover Material | Synthetic Rubber |
Height | 0.93 in |
Series | H201 |
Burst Pressure [Nom] | 1200 psi |
Construction | 1 Ply Braid |
Tube Wall Thickness | 0.34 in |
Reinforcement | Fiber |
Width | 0.93 in |
Temperature Range [Min] | -40 °F |
Length | 150 ft |
Hose Length | 50 ft |
Pressure [Max] | 300 psi |
Lay Line Style | Ink Jet |
Tube Material | Synthetic Rubber |
Vacuum Rating | 28 in Mercury |
Bend Radius [Min] | 6 in |
Hose I.D. | 0.63 in |
Type | Easy Couple |
Abrasion Resistance | Standard |
Hose OD | 0.93 in |
Conductivity | Conductive |
Color | Red |
Weight | 0.0 LB |
