
- 0.63 in Hose Inner Diameter
- 0.93 in Hose Outer Diameter
- 250 ft Hose Length
- 300 psi Maximum Pressure
- General Purpose Hose Application
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
Pressure [Max] | 300 psi |
Type | Easy Couple |
Lay Line Style | Ink Jet |
Burst Pressure [Nom] | 1200 psi |
Hose I.D. | 0.63 in |
Bend Radius [Min] | 6 in |
Height | 0.93 in |
Temperature Range [Max] | 260 °F |
Tube Material | Synthetic Rubber |
Series | H201 |
Temperature Range [Min] | -40 °F |
Length | 250 ft |
Hose OD | 0.93 in |
Construction | 1 Ply Braid |
Dash Size | -10 |
Tube Wall Thickness | 0.34 in |
Vacuum Rating | 28 in Mercury |
Abrasion Resistance | Standard |
Color | Green |
Hose Length | 250 ft |
Cover Material | Synthetic Rubber |
Hose Application | General Purpose |
Reinforcement | Fiber |
Conductivity | Conductive |
Width | 0.93 in |
Weight | 0.21 LB |
EAN or UPC | 725975469927 |
