
- 0.63 in Hose Inner Diameter
- 0.93 in Hose Outer Diameter
- 50 ft Hose Length
- 300 psi Maximum Pressure
- General Purpose Hose Application
Hose OD | 0.93 in |
Hose Length | 50 ft |
Color | Blue |
Pressure [Max] | 300 psi |
Reinforcement | Fiber |
Temperature Range [Max] | 212 °F |
Series | H201 |
Vacuum Rating | 28 in Hg |
Tube Material | Nitrile |
Dash Size | -10 |
Conductivity | Conductive |
Temperature Range [Min] | -40 °F |
Burst Pressure [Nom] | 1200 psi |
Abrasion Resistance | Standard |
Hose Application | General Purpose |
Hose I.D. | 0.63 in |
Cover Material | Vinyl Nitrile |
Type | Easy Couple |
Construction | 1 Ply Braid |
Bend Radius [Min] | 6 in |
Tube Wall Thickness | 0.34 in |
Weight | 0.0 LB |
