
- 0.63 in Hose Inner Diameter
- 0.93 in Hose Outer Diameter
- 250 ft Hose Length
- 300 psi Maximum Pressure
- General Purpose Hose Application
Reinforcement | Fiber |
Hose I.D. | 0.63 in |
Dash Size | -10 |
Series | H201 |
Tube Material | Nitrile |
Abrasion Resistance | Standard |
Burst Pressure [Nom] | 1200 psi |
Hose Length | 250 ft |
Cover Material | Vinyl Nitrile |
Vacuum Rating | 28 in Hg |
Bend Radius [Min] | 6 in |
Color | Blue |
Conductivity | Conductive |
Type | Easy Couple |
Construction | 1 Ply Braid |
Hose Application | General Purpose |
Hose OD | 0.93 in |
Temperature Range [Max] | 212 °F |
Pressure [Max] | 300 psi |
Temperature Range [Min] | -40 °F |
Tube Wall Thickness | 0.34 in |
Weight | 0.044 LB |
EAN or UPC | 725975011928 |
