
- 0.63 in Hose Inner Diameter
- 0.93 in Hose Outer Diameter
- 50 ft Hose Length
- 300 psi Maximum Pressure
- General Purpose Hose Application
Reinforcement | Fiber |
Tube Wall Thickness | 0.34 in |
Pressure [Max] | 300 psi |
Hose OD | 23.8 mm, 0.93 in, 15/16 in |
Conductivity | Conductive |
Hose Application | General Purpose |
Burst Pressure [Min] | 82.7 BAR, 1200 PSI |
Temperature Range [Max] | 212 °F |
Burst Pressure [Nom] | 1200 psi |
Temperature Range [Min] | -40 °F |
Construction | 1 Ply Braid |
Bend Radius [Min] | 152.4 mm, 6.00 in |
Type | Easy Couple |
Cover Material | Vinyl Nitrile |
Tube Material | Nitrile |
Dash Size | -10 |
Hose I.D. | 0.63 in |
Hose Length | 50 ft |
Vacuum Rating | 28 in Hg |
Color | Black |
Abrasion Resistance | Standard |
Series | H201 |
Weight | 0.4 LB |
