
- 0.38 in Hose Inner Diameter
- 0.65 in Hose Outer Diameter
- 400 ft Hose Length
- 300 psi Maximum Pressure
- General Purpose Hose Application
Temperature Range [Min] | -40 °F |
Color | Black |
Type | Easy Couple |
Conductivity | Conductive |
Dash Size | -6 |
Cover Material | Vinyl Nitrile |
Vacuum Rating | 28 in Hg |
Hose Length | 400 ft |
Burst Pressure [Nom] | 1200 psi |
Hose Application | General Purpose |
Bend Radius [Min] | 3 in |
Pressure [Max] | 300 psi |
Series | H201 |
Construction | 1 Ply Braid |
Hose OD | 0.65 in |
Tube Wall Thickness | 0.31 in |
Tube Material | Nitrile |
Abrasion Resistance | Standard |
Reinforcement | Fiber |
Hose I.D. | 0.38 in |
Temperature Range [Max] | 212 °F |
Weight | 0.0 LB |
