
- 0.31 in Hose Inner Diameter
- 0.56 in Hose Outer Diameter
- 500 ft Hose Length
- 300 psi Maximum Pressure
- General Purpose Hose Application
Burst Pressure [Nom] | 1200 psi |
Temperature Range [Min] | -40 °F |
Hose I.D. | 0.31 in |
Construction | 1 Ply Braid |
Series | H201 |
Cover Material | Vinyl Nitrile |
Vacuum Rating | 28 in Hg |
Bend Radius [Min] | 3 in |
Abrasion Resistance | Standard |
Reinforcement | Fiber |
Hose Application | General Purpose |
Color | Gray |
Type | Easy Couple |
Temperature Range [Max] | 200 °F |
Tube Wall Thickness | 0.28 in |
Hose Length | 500 ft |
Hose OD | 0.56 in |
Tube Material | Nitrile |
Dash Size | -5 |
Conductivity | Conductive |
Pressure [Max] | 300 psi |
Weight | 0.0 LB |
