
- 1.25 in Hose Inner Diameter
- 1.73 in Hose Outer Diameter
- 50 ft Hose Length
- 900 psi Maximum Pressure
Color | Black |
Temperature Range [Min] | -40 °F |
Burst Pressure [Nom] | 3600 psi |
Pressure [Max] | 900 psi |
Dash Size | -20 |
Bend Radius [Min] | 16.5 in |
Temperature Range [Max] | 302 °F |
Reinforcement | Steel |
Hose Reinforcement | Steel |
Series | H190H |
Package Type | Box |
Hose Length | 50 ft |
Hose I.D. | 1 1/4 in, 1.25 in |
Abrasion Resistance | Standard |
Burst Pressure [Min] | 3600 psi |
Hose OD | 1.73 in |
Inner Tube Material | CPE |
Tube Material | CPE |
Cover Material | Chlorinated Polyethylene |
Lay Line Style | Embossed |
Weight | 0.0 LB |
