
- 1 in Hose Inner Diameter
- 1.41 in Hose Outer Diameter
- 50 ft Hose Length
- 1275 psi Maximum Pressure
Package Type | Box |
Hose OD | 1.41 in |
Burst Pressure [Min] | 5100 psi |
Abrasion Resistance | Standard |
Burst Pressure [Nom] | 5100 psi |
Hose I.D. | 1 in |
Color | Black |
Cover Material | Chlorinated Polyethylene |
Lay Line Style | Embossed |
Inner Tube Material | CPE |
Tube Material | CPE |
Pressure [Max] | 1275 psi |
Hose Reinforcement | Steel |
Dash Size | -16 |
Series | H190H |
Temperature Range [Max] | 302 °F |
Reinforcement | Steel |
Hose Length | 50 ft |
Temperature Range [Min] | -40 °F |
Bend Radius [Min] | 12 in |
Weight | 0.0 LB |
