
- 0.5 in Hose Inner Diameter
- 0.81 in Hose Outer Diameter
- 50 ft Hose Length
- 2320 psi Maximum Pressure
Lay Line Style | Embossed |
Tube Material | CPE |
Hose OD | 0.81 in |
Reinforcement | Steel |
Color | Black |
Dash Size | -8 |
Burst Pressure [Min] | 9280 psi |
Cover Material | Chlorinated Polyethylene |
Pressure [Max] | 2320 psi |
Inner Tube Material | CPE |
Hose Length | 50 ft |
Package Type | Box |
Series | H190H |
Hose Reinforcement | Steel |
Burst Pressure [Nom] | 9280 psi |
Abrasion Resistance | Standard |
Temperature Range [Max] | 302 °F |
Bend Radius [Min] | 7 in |
Hose I.D. | 1/2 in, 0.5 in |
Temperature Range [Min] | -40 °F |
Weight | 0.0 LB |
