
- 0.25 in Hose Inner Diameter
- 0.53 in Hose Outer Diameter
- 50 ft Hose Length
- 3265 psi Maximum Pressure
Burst Pressure [Min] | 13060 psi |
Bend Radius [Min] | 4 in |
Temperature Range [Max] | 302 °F |
Hose I.D. | 1/4 in, 0.25 in |
Temperature Range [Min] | -40 °F |
Cover Material | Chlorinated Polyethylene |
Hose OD | 0.53 in |
Pressure [Max] | 3265 psi |
Dash Size | -4 |
Series | H190H |
Lay Line Style | Embossed |
Color | Black |
Inner Tube Material | CPE |
Burst Pressure [Nom] | 13060 psi |
Hose Length | 50 ft |
Tube Material | CPE |
Reinforcement | Steel |
Package Type | Box |
Hose Reinforcement | Steel |
Abrasion Resistance | Standard |
Weight | 0.0 LB |
