
- 2 in Hose Inner Diameter
- 2.52 in Hose Outer Diameter
- 50 ft Hose Length
- 600 psi Maximum Pressure
- Petroleum & Water Hose Application
features
- Hydraulic system service with petroleum and water-based fluids, for general industrial service
- Meets and exceeds SAE 100R1 AT type S, EN 853 1SN, ISO 1436-1 type ISN performance
- MSHA accepted
- ISO 1436a
Color | Black |
Weight per 100 Feet | 131 lb |
Tube Material | Nitrile |
Lay Line Style | Embossed |
Temperature Range [Max] | 260 °F |
Hose I.D. | 2 in |
Hose Reinforcement | 1 Steel Braid |
Brand. | Eaton |
Hose Length | 50 ft |
Burst Pressure [Min] | 2400 psi |
Reinforcement | Steel |
Hose OD | 2.52 in |
Inner Tube Material | Synthetic Rubber |
Hose Specification | SAE 100R1 Type AT, EN 853 Type 1SN |
Cover Material | Vinyl Nitrile |
Temperature Range [Min] | -40 °F |
Working Pressure [Max] | 600 psi |
Dash Size | -32 |
Burst Pressure [Nom] | 2400 psi |
Abrasion Resistance | Standard |
Used to Dispense | Air, Hydraulic Fluid, Water |
Bend Radius [Min] | 25 in |
Pressure [Max] | 600 psi |
Series | H190 |
Hose Application | Petroleum & Water |
Weight | 1.0 LB |
-
Pre-Packed Quantities
