
- 1.5 in Hose Inner Diameter
- 1.99 in Hose Outer Diameter
- 50 ft Hose Length
- 750 psi Maximum Pressure
- Petroleum & Water Hose Application
features
- Hydraulic system service with petroleum and water-based fluids, for general industrial service
- Meets and exceeds SAE 100R1 AT type S, EN 853 1SN, ISO 1436-1 type ISN performance
- MSHA accepted
- ISO 1436a
Temperature Range [Min] | -40 °F |
Reinforcement | Steel |
Used to Dispense | Air, Hydraulic Fluid, Water |
Temperature Range for Petroleum Based Hydraulic Fluids | -40 °F to 260 °F |
Lay Line Style | Embossed |
Hose I.D. | 1 1/2 in, 1.5 in |
Inner Tube Material | Synthetic Rubber |
Hose Application | Petroleum & Water |
Hose Length | 50 ft |
Hose Reinforcement | 1 Steel Braid |
Pressure [Max] | 750 psi |
Weight per 100 Feet | 105 lb |
Hose Specification | SAE 100R1 Type AT, EN 853 Type 1SN |
Tube Material | Nitrile |
Abrasion Resistance | Standard |
Cover Material | Vinyl Nitrile |
Burst Pressure [Min] | 3000 psi |
Temperature Range for Water Based Hydraulic Fluids | -40 °F to 158 °F |
Temperature Range for Water | 32 °F to 158 °F |
Series | H190 |
Hose OD | 1.99 in |
Color | Black |
Working Pressure [Max] | 750 psi |
Bend Radius [Min] | 20 in |
Dash Size | -24 |
Burst Pressure [Nom] | 3000 psi |
Temperature Range [Max] | 260 °F |
Tube Wall Thickness | 0.245 in |
Weight | 0.13 LB |
-
Pre-Packed Quantities
