
- 1.5 in Hose Inner Diameter
- 1.99 in Hose Outer Diameter
- 100 ft Hose Length
- 750 psi Maximum Pressure
- Petroleum & Water Hose Application
Pressure [Max] | 750 psi |
Hose OD | 1.99 in |
Tube Material | Nitrile |
Dash Size | -24 |
Hose I.D. | 1.5 in |
Bend Radius [Min] | 20 in |
Lay Line Style | Embossed |
Abrasion Resistance | Standard |
Series | H190 |
Tube Wall Thickness | 0.245 in |
Cover Material | Vinyl Nitrile |
Hose Length | 100 ft |
Temperature Range [Min] | -40 °F |
Hose Application | Petroleum & Water |
Burst Pressure [Nom] | 3000 psi |
Color | Black |
Temperature Range [Max] | 260 °F |
Reinforcement | Steel |
Weight | 0.0 LB |
