
- 1.25 in Hose Inner Diameter
- 1.71 in Hose Outer Diameter
- 100 ft Hose Length
- 1000 psi Maximum Pressure
- Petroleum & Water Hose Application
Burst Pressure [Nom] | 4000 psi |
Lay Line Style | Embossed |
Abrasion Resistance | Standard |
Dash Size | -20 |
Series | H190 |
Temperature Range [Max] | 260 °F |
Tube Material | Nitrile |
Hose Application | Petroleum & Water |
Hose Length | 100 ft |
Reinforcement | Steel |
Pressure [Max] | 1000 psi |
Cover Material | Vinyl Nitrile |
Bend Radius [Min] | 16.5 in |
Temperature Range [Min] | -40 °F |
Tube Wall Thickness | 0.23 in |
Hose I.D. | 1.25 in |
Hose OD | 1.71 in |
Color | Black |
Weight | 0.0 LB |
