
- 1 in Hose Inner Diameter
- 1.45 in Hose Outer Diameter
- 50 ft Hose Length
- 1500 psi Maximum Pressure
- Petroleum & Water Hose Application
features
- Hydraulic system service with petroleum and water-based fluids, for general industrial service
- Meets and exceeds SAE 100R1 AT type S, EN 853 1SN, ISO 1436-1 type ISN performance
- MSHA accepted
- ISO 1436a
Tube Material | Synthetic Rubber |
Reinforcement | Steel |
Burst Pressure [Min] | 6000 psi |
Series | H190 |
Hose Length | 50 ft |
Dash Size | -16 |
Tube Wall Thickness | 0.355 in |
Weight per 100 Feet | 68 lb |
Hose OD | 1.45 in |
Hose Reinforcement | 1 Steel Braid |
Bend Radius [Min] | 12 in |
Hose Application | Petroleum & Water |
Burst Pressure [Nom] | 6000 psi |
Used to Dispense | Air, Hydraulic Fluid, Water |
Working Pressure [Max] | 1,500 psi |
Lay Line Style | Embossed |
Color | Black |
Cover Material | Synthetic Rubber |
Pressure [Max] | 1500 psi |
Temperature Range [Max] | 260 °F |
Hose I.D. | 1 in |
Inner Tube Material | Synthetic Rubber |
Temperature Range [Min] | -40 °F |
Hose Specification | SAE 100R1 Type AT, EN 853 Type 1SN |
Brand. | Eaton |
Abrasion Resistance | Premium |
Weight | 0.7 LB |
-
Pre-Packed Quantities
