
- 0.75 in Hose Inner Diameter
- 1.09 in Hose Outer Diameter
- 250 ft Hose Length
- 2000 psi Maximum Pressure
- Petroleum & Water Hose Application
features
- Hydraulic system service with petroleum and water-based fluids, for general industrial service
- Meets and exceeds SAE 100R1 AT type S, EN 853 1SN, ISO 1436-1 type ISN performance
- MSHA accepted
- ISO 1436a
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 260 °F |
Lay Line Style | Embossed |
Working Pressure [Max] | 2,000 psi |
Color | Black |
Hose I.D. | 3/4 in, 0.75 in |
Bend Radius [Min] | 9.5 in |
Hose Application | Petroleum & Water |
Pressure [Max] | 2000 psi |
Reinforcement | Steel |
Used to Dispense | Air, Hydraulic Fluid, Water |
Cover Material | Synthetic Rubber |
Hose Specification | SAE 100R1 Type AT, EN 853 Type 1SN |
Burst Pressure [Min] | 8000 psi |
Inner Tube Material | Synthetic Rubber |
Construction | 1 Ply Braid |
Dash Size | -12 |
Tube Wall Thickness | 0.17 in |
Hose Length | 250 ft |
Hose OD | 1.09 in |
Weight per 100 Feet | 45 lb |
Series | H190 |
Tube Material | Synthetic Rubber |
Abrasion Resistance | Premium |
Brand. | Eaton |
Hose Reinforcement | 1 Steel Braid |
Burst Pressure [Nom] | 8000 psi |
Weight | 0.43 LB |
-
Pre-Packed Quantities
