
- 0.625 in Hose Inner Diameter
- 0.94 in Hose Outer Diameter
- 250 ft Hose Length
- 1885 psi Maximum Pressure
applications
- Hydraulic system service with petroleum and water-based fluids, for general industrial service
compliances
- 0
Abrasion Resistance | Premium |
Hose OD | 0.94 in |
Temperature Range [Min] | -40 °F |
Lay Line Style | Embossed |
Working Pressure [Max] | 1,885 psi |
Burst Pressure [Min] | 7540 psi |
Cover Material | Synthetic Rubber |
Bend Radius [Min] | 8 in |
Dash Size | -10 |
Color | Black |
Weight per 100 Feet | 33 lb |
Inner Tube Material | Nitrile |
Hose Reinforcement | 1 Steel Braid |
Used to Dispense | Air, Hydraulic Fluid, Water |
Hose Specification | SAE 100R1 Type AT, EN 853 Type 1SN |
Tube Material | Synthetic Rubber |
Reinforcement | Steel |
Burst Pressure [Nom] | 7540 psi |
Hose Length | 250 ft |
Hose I.D. | 5/8 in, 0.625 in |
Pressure [Max] | 1885 psi |
Temperature Range [Max] | 260 °F |
Series | H190 |
Weight | 0.35 LB |
