
- 0.5 in Hose Inner Diameter
- 0.81 in Hose Outer Diameter
- 50 ft Hose Length
- 2900 psi Maximum Pressure
- Petroleum & Water Hose Application
features
- Hydraulic system service with petroleum and water-based fluids, for general industrial service
- Meets and exceeds SAE 100R1 AT type S, EN 853 1SN, ISO 1436-1 type ISN performance
- MSHA accepted
- ISO 1436a
Lay Line Style | Embossed |
Series | H190 |
Burst Pressure [Nom] | 11600 psi |
Color | Black |
Tube Material | Synthetic Rubber |
Working Pressure [Max] | 2,900 psi |
Bend Radius [Min] | 7 in |
Weight per 100 Feet | 30 lb |
Used to Dispense | Air, Hydraulic Fluid, Water |
Hose Application | Petroleum & Water |
Temperature Range [Min] | -40 °F |
Reinforcement | Steel |
Dash Size | -8 |
Pressure [Max] | 2900 psi |
Tube Wall Thickness | 0.155 in |
Inner Tube Material | Synthetic Rubber |
Hose OD | 0.81 in |
Hose Length | 50 ft |
Hose Reinforcement | 1 Steel Braid |
Cover Material | Synthetic Rubber |
Brand. | Eaton |
Temperature Range [Max] | 260 °F |
Abrasion Resistance | Premium |
Hose I.D. | 1/2 in, 0.5 in |
Burst Pressure [Min] | 11600 psi |
Hose Specification | SAE 100R1 Type AT, EN 853 Type 1SN |
Weight | 0.38 LB |
-
Pre-Packed Quantities
