
- 0.5 in Hose Inner Diameter
- 0.81 in Hose Outer Diameter
- 500 ft Hose Length
- 2900 psi Maximum Pressure
Reinforcement | Steel |
Temperature Range [Max] | 260 °F |
Hose I.D. | 0.5 in |
Temperature Range [Min] | -40 °F |
Tube Material | Synthetic Rubber |
Color | Black |
Dash Size | -8 |
Abrasion Resistance | Premium |
Cover Material | Synthetic Rubber |
Hose Length | 500 ft |
Hose OD | 0.81 in |
Burst Pressure [Nom] | 11600 psi |
Bend Radius [Min] | 7 in |
Lay Line Style | Embossed |
Tube Wall Thickness | 0.155 in |
Series | H190 |
Pressure [Max] | 2900 psi |
Weight | 0.0 LB |
