
- 0.375 in Hose Inner Diameter
- 0.69 in Hose Outer Diameter
- 500 ft Hose Length
- 3400 psi Maximum Pressure
Series | H190 |
Burst Pressure [Nom] | 13600 psi |
Color | Black |
Bend Radius [Min] | 5 in |
Cover Material | Synthetic Rubber |
Hose OD | 0.69 in |
Temperature Range [Min] | -40 °F |
Tube Wall Thickness | 0.158 in |
Hose Length | 500 ft |
Reinforcement | Steel |
Pressure [Max] | 3400 psi |
Hose I.D. | 0.375 in |
Lay Line Style | Embossed |
Tube Material | Synthetic Rubber |
Dash Size | -6 |
Temperature Range [Max] | 260 °F |
Abrasion Resistance | Premium |
Weight | 0.0 LB |
