
- 0.375 in Hose Inner Diameter
- 0.69 in Hose Outer Diameter
- 250 ft Hose Length
- 3400 psi Maximum Pressure
- Petroleum & Water Hose Application
features
- Hydraulic system service with petroleum and water-based fluids, for general industrial service
- Meets and exceeds SAE 100R1 AT type S, EN 853 1SN, ISO 1436-1 type ISN performance
- MSHA accepted
- ISO 1436a
Reinforcement | Steel |
Tube Material | Synthetic Rubber |
Hose I.D. | 3/8 in, 0.375 in |
Hose Specification | SAE 100R1 Type AT, EN 853 Type 1SN |
Used to Dispense | Air, Hydraulic Fluid, Water |
Bend Radius [Min] | 5 in |
Abrasion Resistance | Premium |
Burst Pressure [Min] | 13600 psi |
Hose OD | 0.69 in |
Color | Black |
Cover Material | Synthetic Rubber |
Series | H190 |
Working Pressure [Max] | 3,400 psi |
Weight per 100 Feet | 25 lb |
Temperature Range [Max] | 260 °F |
Hose Application | Petroleum & Water |
Brand. | Eaton |
Burst Pressure [Nom] | 13600 psi |
Inner Tube Material | Synthetic Rubber |
Lay Line Style | Embossed |
Construction | 1 Ply Braid |
Pressure [Max] | 3400 psi |
Tube Wall Thickness | 0.158 in |
Hose Length | 250 ft |
Dash Size | -6 |
Temperature Range [Min] | -40 °F |
Hose Reinforcement | 1 Steel Braid |
Weight | 0.23 LB |
-
Pre-Packed Quantities
