
- 2 in Hose Inner Diameter
- 2.58 in Hose Outer Diameter
- 50 ft Hose Length
- 600 psi Maximum Pressure
features
- Weatherhead Diamond Advantage
- Low and medium pressure hydraulic systems with petroleum and water-based fluids, for construction and agriculture equipment
- Meets and exceeds SAE 100R1 type S, EN 857 1SC
- MSHA accepted
- Hose fitting reference: "Z" Series
Series | H180 |
Conductivity | Conductive |
Reinforcement | Single Wire Braid |
Used to Dispense | Air, Hydraulic Fluid, Water |
Color | Black |
Pressure [Max] | 600 psi |
Dash Size | -32 |
Cover Material | WeatherSHIELD™ Synthetic Rubber |
Construction | 1 Ply Braid |
Lay Line Style | Ink Transfer |
Burst Pressure [Min] | 2,400 psi |
Tube Material | Synthetic Rubber |
Hose Length | 50 ft |
Hose OD | 2.580 in |
Hose I.D. | 2 in |
Temperature Range [Min] | -50 °F |
Abrasion Resistance | Premium |
Bend Radius [Min] | 12.400 in |
Temperature Range [Max] | 260 °F |
Hose Application | Petroleum & Water |
Hose Reinforcement | 1 Steel Braid |
Burst Pressure [Nom] | 2400 psi |
Inner Tube Material | Nitrile |
Weight | 0.87 LB |
EAN or UPC | 815628028851 |
