
- 1 in Hose Inner Diameter
- 1.37 in Hose Outer Diameter
- 50 ft Hose Length
- 1500 psi Maximum Pressure
features
- Weatherhead Diamond Advantage
- Low and medium pressure hydraulic systems with petroleum and water-based fluids, for construction and agriculture equipment
- Meets and exceeds SAE 100R1 type S, EN 857 1SC
- MSHA accepted
- Hose fitting reference: "Z" Series
Hose Reinforcement | 1 Steel Braid |
Hose Length | 50 ft |
Color | Black |
Burst Pressure [Min] | 6,000 psi |
Burst Pressure [Nom] | 6000 psi |
Temperature Range [Max] | 260 °F |
Dash Size | -16 |
Inner Tube Material | Nitrile |
Reinforcement | Single Wire Braid |
Hose OD | 1.370 in |
Tube Material | Synthetic Rubber |
Cover Material | WeatherSHIELD™ Synthetic Rubber |
Pressure [Max] | 1,500 psi |
Used to Dispense | Air, Hydraulic Fluid, Water |
Bend Radius [Min] | 5.910 in |
Series | H180 |
Hose I.D. | 1 in |
Temperature Range [Min] | -50 °F |
Hose Application | Petroleum & Water |
Construction | 1 Ply Braid |
Abrasion Resistance | Premium |
Conductivity | Conductive |
Lay Line Style | Ink Transfer |
Weight | 0.36 LB |
EAN or UPC | 815628027090 |
