
- 0.5 in Hose Inner Diameter
- 0.8 in Hose Outer Diameter
- 50 ft Hose Length
- 3200 psi Maximum Pressure
features
- Weatherhead Diamond Advantage
- Low and medium pressure hydraulic systems with petroleum and water-based fluids, for construction and agriculture equipment
- Meets and exceeds SAE 100R1 type S, EN 857 1SC
- MSHA accepted
- Hose fitting reference: "Z" Series
Temperature Range [Max] | 260 °F |
Hose Reinforcement | 1 Steel Braid |
Color | Black |
Used to Dispense | Air, Hydraulic Fluid, Water |
Cover Material | WeatherSHIELD™ Synthetic Rubber |
Pressure [Max] | 3,200 psi |
Hose Length | 50 ft |
Hose OD | 0.800 in |
Series | H180 |
Abrasion Resistance | Premium |
Tube Material | Synthetic Rubber |
Reinforcement | Single Wire Braid |
Burst Pressure [Nom] | 12800 psi |
Inner Tube Material | Nitrile |
Conductivity | Conductive |
Burst Pressure [Min] | 12,800 psi |
Temperature Range [Min] | -50 °F |
Construction | 1 Ply Braid |
Hose I.D. | 1/2 in |
Dash Size | -8 |
Bend Radius [Min] | 3.540 in |
Hose Application | Petroleum & Water |
Lay Line Style | Ink Transfer |
Weight | 0.2 LB |
EAN or UPC | 815628027021 |
