
- 0.38 in Hose Inner Diameter
- 0.66 in Hose Outer Diameter
- 500 ft Hose Length
- 3400 psi Maximum Pressure
features
- Weatherhead Diamond Advantage
- Low and medium pressure hydraulic systems with petroleum and water-based fluids, for construction and agriculture equipment
- Meets and exceeds SAE 100R1 type S, EN 857 1SC
- MSHA accepted
- Hose fitting reference: "Z" Series
Tube Material | Synthetic Rubber |
Burst Pressure [Nom] | 13600 psi |
Hose OD | 0.660 in |
Conductivity | Conductive |
Reinforcement | Single Wire Braid |
Color | Black |
Hose Reinforcement | 1 Steel Braid |
Lay Line Style | Ink Transfer |
Burst Pressure [Min] | 13,600 psi |
Temperature Range [Max] | 260 °F |
Inner Tube Material | Nitrile |
Hose Application | Petroleum & Water |
Hose Length | 500 ft |
Cover Material | WeatherSHIELD™ Synthetic Rubber |
Pressure [Max] | 3,400 psi |
Hose I.D. | 0.38 in |
Temperature Range [Min] | -50 °F |
Bend Radius [Min] | 2.480 in |
Construction | 1 Ply Braid |
Series | H180 |
Dash Size | -6 |
Used to Dispense | Air, Hydraulic Fluid, Water |
Weight | 0.15 LB |
EAN or UPC | 815628027014 |
