
- 0.875 in Hose Inner Diameter
- 1.23 in Hose Outer Diameter
- 50 ft Hose Length
- 800 psi Maximum Pressure
- Medium Pressure Hose Application
Temperature Range [Min] | -40 °F |
Cover Material | Neoprene |
Pressure [Max] | 800 psi |
Bend Radius [Min] | 7.39 in |
Hose Application | Medium Pressure |
Hose I.D. | 7/8 in |
Hose OD | 1.23 in |
Color | Black |
Burst Pressure [Nom] | 3200 psi |
Temperature Range [Max] | 100 °F |
Dash Size | -16 |
Reinforcement | Steel |
Tube Material | Nitrile |
Weight per 100 Feet | 46 lb |
Burst Pressure [Min] | 3200 psi |
Working Pressure [Max] | 800 psi |
Hose Length | 50 ft |
Package Type | Foot |
Series | H169 |
Weight | 0.56 LB |
EAN or UPC | 725975011645 |
