
- 0.5 in Hose Inner Diameter
- 0.922 in Hose Outer Diameter
- 50 ft Hose Length
- 1750 psi Maximum Pressure
- Medium Pressure Hose Application
Burst Pressure [Nom] | 7000 psi |
Hose Application | Medium Pressure |
Color | Black |
Hose I.D. | 1/2 in |
Reinforcement | Steel |
Working Pressure [Max] | 1,750 psi |
Temperature Range [Max] | 100 °F |
Tube Material | Nitrile |
Temperature Range [Min] | -40 °F |
Weight per 100 Feet | 36 lb |
Hose Length | 50 ft |
Burst Pressure [Min] | 7000 psi |
Bend Radius [Min] | 5.5 in |
Lay Line Style | Ink Jet |
Hose OD | 0.922 in |
Series | H169 |
Package Type | Foot |
Dash Size | -10 |
Pressure [Max] | 1750 psi |
Cover Material | Neoprene |
Weight | 0.46 LB |
EAN or UPC | 725975011607 |
