
- 0.406 in Hose Inner Diameter
- 0.766 in Hose Outer Diameter
- 50 ft Hose Length
- 2000 psi Maximum Pressure
- Medium Pressure Hose Application
Reinforcement | Steel |
Burst Pressure [Nom] | 8000 psi |
Hose I.D. | 0.41 in |
Tube Material | Nitrile |
Temperature Range [Min] | -40 °F |
Color | Black |
Lay Line Style | Ink Jet |
Dash Size | -8 |
Cover Material | Neoprene |
Hose Application | Medium Pressure |
Temperature Range [Max] | 100 °F |
Series | H169 |
Hose Length | 50 ft |
Hose OD | 0.766 in |
Bend Radius [Min] | 4.63 in |
Pressure [Max] | 2000 psi |
Weight | 0.37 LB |
EAN or UPC | 725975011584 |
