
- 0.313 in Hose Inner Diameter
- 0.672 in Hose Outer Diameter
- 50 ft Hose Length
- 2250 psi Maximum Pressure
- Medium Pressure Hose Application
Temperature Range [Max] | 100 °F |
Tube Material | Nitrile |
Reinforcement | Steel |
Cover Material | Neoprene |
Bend Radius [Min] | 4 in |
Lay Line Style | Ink Jet |
Burst Pressure [Nom] | 9000 psi |
Hose OD | 0.672 in |
Hose Application | Medium Pressure |
Hose I.D. | 0.31 in |
Color | Black |
Series | H169 |
Dash Size | -6 |
Pressure [Max] | 2250 psi |
Temperature Range [Min] | -40 °F |
Hose Length | 50 ft |
Weight | 0.33 LB |
EAN or UPC | 725975011560 |
