
- 0.313 in Hose Inner Diameter
- 0.672 in Hose Outer Diameter
- 250 ft Hose Length
- 2250 psi Maximum Pressure
- Medium Pressure Hose Application
Series | H169 |
Pressure [Max] | 2250 psi |
Hose OD | 0.672 in |
Hose Application | Medium Pressure |
Weight per 100 Feet | 23 lb |
Bend Radius [Min] | 4 in |
Temperature Range [Max] | 100 °F |
Tube Material | Nitrile |
Lay Line Style | Ink Jet |
Burst Pressure [Min] | 9000 psi |
Cover Material | Neoprene |
Dash Size | -6 |
Working Pressure [Max] | 2,250 psi |
Burst Pressure [Nom] | 9000 psi |
Temperature Range [Min] | -40 °F |
Color | Black |
Hose I.D. | 0.31 in |
Reinforcement | Steel |
Package Type | 250 Foot Reel |
Hose Length | 250 ft |
Weight | 0.239 LB |
EAN or UPC | 725975011577 |
