
- 0.875 in Hose Inner Diameter
- 1.23 in Hose Outer Diameter
- 50 ft Hose Length
- 250 psi Maximum Pressure
- Bulk, Truck Hose Application
Pressure [Max] | 250 psi |
Burst Pressure [Nom] | 1000 psi |
Hose I.D. | 0.875 in, 7/8 in |
Hose Application | Bulk, Truck |
Temperature Range [Min] | -40 °F |
Reinforcement | Fiber and Stainless Steel |
Working Pressure [Max] | 250 psi |
Series | H166 |
Package Type | Foot |
Dash Size | -16 |
Hose OD | 1.23 in |
Cover Material | Fiber |
Color | Black |
Weight per 100 Feet | 38 lb |
Hose Specification | SAE J1402 |
Burst Pressure [Min] | 1000 psi |
Bend Radius [Min] | 4 in |
Temperature Range [Max] | 200 °F |
Hose Length | 50 ft |
Tube Material | Nitrile |
Weight | 0.48 LB |
EAN or UPC | 725975011508 |
