
- 0.406 in Hose Inner Diameter
- 0.766 in Hose Outer Diameter
- 50 ft Hose Length
- 500 psi Maximum Pressure
- Air Brake Hose Application
Package Type | Foot |
Color | Black |
Dash Size | -8 |
Abrasion Resistance | Premium |
Working Pressure [Max] | 500 psi |
Tube Wall Thickness | 0.18 in |
Pressure [Max] | 500 psi |
Temperature Range [Min] | -40 °F |
Burst Pressure [Min] | 2000 psi |
Burst Pressure [Nom] | 2000 psi |
Bend Radius [Min] | 2.31 in |
Vacuum Hg | 25 in |
Tube Material | Nitrile |
Hose Application | Air Brake |
Weight per 100 Feet | 21 lb |
Hose OD | 0.766 in |
Hose I.D. | 13/32 in, 0.406 in |
Temperature Range [Max] | 200 °F |
Reinforcement | Fiber and Stainless Steel |
Series | H166 |
Hose Specification | SAE J1402 |
Hose Length | 50 ft |
Cover Material | Fiber |
Weight | 0.31 LB |
EAN or UPC | 725975011447 |
